Shop All Arts & Crafts
Better Office Products
Japanese Watercolor Stationery Paper Set, 50 Sheets/50 Env, Letter Size, 9 Designs, 100PK
Mfr # 63901
Zoro # G309239047
product price: $18.89
/pk 100, $0.19/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Length 11.25"
- Basis Weight 1.459 lbs
- Height 1.25"
Product Information
- Brand Better Office Products
- MFR # 63901
- Zoro # G309239047
- UPC # 90696639011
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 9" |
Length | 11.25" |
Height | 1.25" |
Details
Item | Japanese Watercolor Stationery Paper Set, 100 Piece Set (50 Sheets + 50 Matching Envelopes), Letter Size 8.5 x 11 inch, 9 Designs, Double Sided Printing Paper, by Better Office Products |
Basis Weight | 1.459 lbs |
Description
27 lb. bond/100 gsm Japanese Watercolor-style stationery with matching envelopes. The paper is printed on both sides and has a special coating to enhance the paper's aged look. Comes in nine attractive designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "FRI", 2", Fluorescent Red, 500/Roll (DL6542)
- INTEGRA Retractable 0.5Mm Gel Pens, Black, PK12 (ITA36156)
- CANON 8-Dgt Fold Pocket Calculator, Dual Pwr, 4-1/3"x2-2/3"x3/5", CCL (CNMLS555H)
- SANFORD Sanford Brands SAN1944654 Expo Dual 2 in 1 Dry Erase; Markers 2 Per Pack (SAN1944654)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 55 x 85 Inch, 20 Assorted Colors, 2mm Thick, for Arts and Crafts, 100 Sheets, 100PK (01200)
- BETTER OFFICE PRODUCTS Small Kraft Notebooks, 4.1in. x 5.5in. 120gsm, Unlined Blank White Pgs, Assorted Color Spines, 24PK (25040)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 50PK (32452)
- BETTER OFFICE PRODUCTS Kraft Notebooks, Blank Unlined, 8.3in. x 5.5in. A5 Size, 60 White Pages, 80 GSM, Soft Cover, 24PK (25022)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, White Color, for Arts and Crafts, 20 Bulk Sheets, 4PK (01619)
- BETTER OFFICE PRODUCTS 100 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 100PK (32301)
- CRAYOLA Washable Paint, Blue, 16 oz Bottle (54-2016-042)
- Better Office Products