Shop All Calculators
Better Office Products
Ex Large Desktop Calculator, 12-Digit LCD Display, Light Gray, Dual Power W/Included AA Battery
Mfr # 00404
Zoro # G709239081
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.44"
- Length 6.38"
- Width 6.63"
Product Information
- Brand Better Office Products
- MFR # 00404
- Zoro # G709239081
- UPC # 90696004048
- Country of Origin China
- Category Calculators
Dimensions
Height | 1.44" |
Length | 6.38" |
Width | 6.63" |
Details
Item | Extra Large Electronic Desktop Calculator, 12-Digit LCD Display, Angled Display Panel, by Better Office Products, 4 Function Memory Keys, Light Gray, Dual Power with Included AA Battery Power |
Description
Better Office Products handheld 12-Digit Electronic Calculator with auto-off two-way power, solar and AA battery included. Each calculator is 6.25in. wide x 6.38in. long x 1.5in. high with large 10-key buttons, 4-function memory keys, rounding and decimal point option switch, and grand total GT button. Each calculator's LCD display has an angled flat panel that provides optimal viewing angle and helps prevent glare from overhead lights.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (85583)
- TAPECASE Shipping Labels, 2 In. W, 3 In. H, PK500 (16U862)
- ZORO SELECT Shipping Box, 22x22x12 in (55NN08)
- MASTERVISION 79"x30" Melamine Dry Erase Board, Aluminum Frame (EA2300335MV)
- BETTER OFFICE PRODUCTS Large Desktop Calculators, 12-Digit LCD Display, Angled Display Panel, Black, Dual Power, 5PK (00400)
- BETTER OFFICE PRODUCTS Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 5PK (00402)
- BETTER OFFICE PRODUCTS Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 10PK (00403)
- BETTER OFFICE PRODUCTS Desktop Calculators, 8-Digit LCD Display, Black, Dual Power with Included Button Battery, 2PK (00401)
- CANON MP49-DII 14-Digit Desktop Calculator, Black/Red Print, 4.8 Lines/Sec (8708B001)
- CASIO Solar Calculator with Folding Hard Case (SL-100L)
- CASIO FX115ESPLUS Scientific Calculator, White (CSOFX115ESPLUS2)
- Better Office Products Calculators