Better Office Products

EVA Foam Sheets, Ex-Large, 12in. x 17.5in. 2mm Thick, Assorted Colors, for Arts and Crafts, 20PK


product price: $24.69
/pk 20, $1.23/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 17.75"
  • Length 12.25"
  • Height 1.5"
  • Basis Weight 0.97 lbs
See all product information

Product Information

Dimensions

Width 17.75"
Length 12.25"
Height 1.5"

Details

Item 20 Pack EVA Foam Sheets, Extra Large Sheet Size, 12 x 17.5 Inch, Assorted Colors (20 Colors), 2mm Thick, by Better Office Products, for Arts and Crafts, 20 Sheets
Basis Weight 0.97 lbs

Description

Better Office Products' 20-Pack of extra-large 12in. x 17.5in. foam sheets comes in 20 beautiful colors. One of each color, including red, dark red, fuchsia, pink, orange, yellow, green, dark green, lime green, teal, blue, dark blue, light blue, purple, orchid, lavender, brown, gray, black, and white. The sheets are 2mm thick for easy cutting, bending, and wrapping so your arts and crafts projects turn out perfectly!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.