Shop All Arts & Crafts
Better Office Products
EVA Foam Sheets, 9 x 12 Inch, 2mm Thick, Yellow Color, for Arts and Crafts, 30 Bulk Sheets, 30PK
Mfr # 01220
Zoro # G009239057
product price: $24.69
/pk 30, $0.82/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 9"
- Basis Weight 0.73 lbs
- Height 2.31"
Product Information
- Brand Better Office Products
- MFR # 01220
- Zoro # G009239057
- UPC # 90696012203
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 12" |
Length | 9" |
Height | 2.31" |
Details
Item | Yellow EVA Foam Sheets, 30 Pack, 2mm Thick, 9 x 12 Inch, by Better Office Products, Yellow Color, for Arts and Crafts, 30 Sheets Bulk Pack |
Basis Weight | 0.73 lbs |
Description
Better Office Products' 30-Pack of 9in. x 12in. yellow foam sheets are made of sturdy EVA. The sheets are 2mm thick for easy cutting, bending, and wrapping so your arts and crafts project turn out perfectly!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Drawer, Ltr, Wht/Blu, PK6 (00311)
- TROY M610dn MICR Printer (106702101)
- RITE IN THE RAIN All Weather Book, Journal Pattern (390F)
- ENCORE PACKAGING Pusher Tensioner, Light Duty (EP-1625)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, Ex-Large, 12in. x 17.5in. 2mm Thick, Assorted Colors, for Arts and Crafts, 20PK (01299)
- BETTER OFFICE PRODUCTS Small Kraft Notebooks, 4.1in. x 5.5in. 120gsm, Unlined Blank White Pgs, Assorted Color Spines, 24PK (25040)
- BETTER OFFICE PRODUCTS 50 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 50PK (32300)
- BETTER OFFICE PRODUCTS Kraft Notebooks, Blank Unlined, 8.3in. x 5.5in. A5 Size, 60 White Pages, 80 GSM, Soft Cover, 24PK (25022)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, Black Color, for Arts and Crafts, 20PK (01611)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 25PK (32422)
- PLAID Decoupage Glue, Gloss, 8 oz (CS11201)
- Better Office Products