Shop All Document Holders
Better Office Products
Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 30PK
Mfr # 81030
Zoro # G609210098
product price: $31.79
/pk 30, $1.06/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25"
- Height 2.5"
- Length 14"
Product Information
- Brand Better Office Products
- MFR # 81030
- Zoro # G609210098
- UPC # 90696810304
- Country of Origin China
- Category Document Holders
Dimensions
Width | 10.25" |
Height | 2.5" |
Length | 14" |
Details
Item | Dry Erase Pocket Sleeves, 30 Count, Crystal Clear, by Better Office Products, Oversized, 10.25" x 13.75", Heavy Duty Dry Erase Pocket Sheet Protectors, Reusable Pockets with 10 Assorted Colors,30 Pack |
Description
Best product for learning and schoolwork practice. Perfect for teacher handouts for students, chore lists for kids and adolescents, and other uses. 10.25in. x 13.75in. to fit standard letter sized or A4 sized print-outs. An oversized metal grommet at the top center of each sleeve for convenient hanging or storage. Crystal clear, heavy duty, and fun to use. The 30-pack contains 3 sleeves in 10 different trim colors so you can correlate colors to days of the week, school subjects, programs, levels of study and so much more. Doubles as a shop ticket holder for the office. Save paper and copier ink when you use Dry Erase Pocket Sleeves for print-outs and other documents to be marked up and reused. Easy write on and wipe off!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Gelocity, Rt, 0.7Mm, Rd, PK12 (RLC11RD)
- BUSINESS SOURCE 4-Drawer Storage Organizer (82977)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Yellow (724126)
- CREALITY Plastic Filament, 3D Printer (CR-PLA Fluorescent red)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 100PK (32413)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Heavyweight, Diamond Clear, 25PK (32421)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 50PK (32453)
- BETTER OFFICE PRODUCTS Shop Ticket Holders, 9in. x 12in. Stitched Black Edge Trim, 25PK (81091)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 50PK (81050)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight, 500PK (81950)
- C-LINE PRODUCTS C-Line 46912 Shop Ticket Holders 9 x 12 Clear Front and Back with Black Stitching 25/box (46912)
- Better Office Products Document Holders