Shop All Certificates & Awards
Better Office Products
Award Certificate Paper, Silver Foil Metallic Border, Ivory, Letter Size, Diploma Cert Paper, 100PK
Mfr # 64493
Zoro # G909239065
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.7"
- Width 11"
- Paper Weight 1.858 lbs
Product Information
- Brand Better Office Products
- MFR # 64493
- Zoro # G909239065
- UPC # 90696644930
- Country of Origin China
- Category Certificates & Awards
Dimensions
Height | 0.7" |
Width | 11" |
Details
Item | 100 Sheet Award Certificate Paper, Silver Foil Metallic Border, Ivory Letter Size Blank Paper, by Better Office Products, Diploma Certificate Paper, Laser and Inkjet Printer Friendly, 8.5 x 11 Inches |
Paper Weight | 1.858 lbs |
Description
Paper award certificates are a fun and stylish way to say in.Congratulationsin., in.Thank Youin., and more. Create beautiful designs to recognize those whose efforts are to be celebrated and appreciated. Personalized award certificates afford the creator an opportunity to uniquely express sentiments that are easier done on paper than in spoken words. No matter the accomplishment achieved or action recognized, everyone enjoys receiving a memento in the form of an award certificate. Perfect for graduation, academic awards, volunteer work, community outreach, teacher appreciation, and employee recognition to name a few.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 6", Kraft, 25/Bundle (HD12106)
- CREATIVITY STREET Natural Toothpicks, Flat, 2.25", PK15000 (PAC3690-01)
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Navy PK12 (PIL31187)
- FLIPSIDE PRODUCTS 36 x 48 Black Foam Project Board, PK3 (OVS30087)
- BETTER OFFICE PRODUCTS Certificate Paper, Blue Border, Letter Size, Specialty Award, Diploma Certificate Paper, 100PK (64002)
- BETTER OFFICE PRODUCTS Award Certificate Paper, Gold Foil Metallic Border, Ivory, Letter Size, Diploma Cert Paper, 50PK (64192)
- SOUTHWORTH CO Premium Certificates- Ivory- Spiro Gold Foil Border- 66 lb- 8.5 x 11- 15-Pack (CTP2V)
- HAYES Kindergarten Diploma, 8.5in x 11in, PK90, Recommended Age: 5-6 Years (VA703)
- GREAT PAPERS Certificate Backer, Navy, 12"x9.37, PK10 (2015092)
- SOLID STORAGE SUPPLIES Certificate Holder- 12-1/2 x 9-3/4- Dark Blue, 5PK (SO195417)
- HAYES Preschool Progress Report, Two Year Olds, PK60 (PRC0)
- Better Office Products Certificates & Awards