Shop All Arts & Crafts
Better Office Products
Antique Looking Old Fashion Faux Parchment Paper, Letter Size, Faux Parchment Paper, 96PK
Mfr # 64501
Zoro # G909239096
product price: $15.79
/pk 96, $0.16/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.25"
- Length 9"
- Basis Weight 1.281 lbs
- Height 0.5"
Product Information
- Brand Better Office Products
- MFR # 64501
- Zoro # G909239096
- UPC # 90696645012
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 11.25" |
Length | 9" |
Height | 0.5" |
Details
Item | Aged Paper, 96 Sheets of Antique Looking Old Fashion Faux Parchment Paper, Letter Size 8.5 x 11 inch, Double Sided Printing Paper, by Better Office Products, Vintage Old Fashioned Faux Parchment Paper |
Basis Weight | 1.281 lbs |
Description
96-Pack of 27 lb./100 gsm bond antiqued-looking stationery with a special coating to enhance the paper's aged look. Comes in three attractive designs. Printed on both sides to look like real old-fashioned parchment paper. Great for invitations, annual Christmas/holiday letters, vintage-looking certificates and documents, scavenger hunt maps, antique scrolls for plays and theater, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 18"x30" Magnetic Whiteboard (ARC3018)
- U-MARK A10 Paint Marker Green (10103)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Yellow, PK10 (UNV10314)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, CLEAR5721, 200PK (05721)
- BETTER OFFICE PRODUCTS Japanese Watercolor Stationery Paper Set, 50 Sheets/50 Env, Letter Size, 9 Designs, 100PK (63901)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 50PK (32452)
- BETTER OFFICE PRODUCTS 100 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 100PK (32301)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, Black Color, for Arts and Crafts, 20PK (01611)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 55 x 85 Inch, 20 Assorted Colors, 2mm Thick, for Arts and Crafts, 100 Sheets, 100PK (01200)
- BETTER OFFICE PRODUCTS Glitter Shaker Jars, Variety Box of 50, Multipurpose Arts & Crafts Glitter, 50PK (00650)
- PACON Spectra Glitter, 0.04 Hexagon Crystals, Blue, 16 oz Shaker-Top Jar (91750)
- Better Office Products