Shop All Binders
Better Office Products
3-Ring Poly Binder with Pocket, 1 Inch, Letter Size, Red, Navy Blue, Purple, and Black, 4PK
Mfr # 11104
Zoro # G409209988
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.63"
- Width 11"
- Length 11.63"
Product Information
- Brand Better Office Products
- MFR # 11104
- Zoro # G409209988
- UPC # 90696111043
- Country of Origin China
- Category Binders
Dimensions
Height | 1.63" |
Width | 11" |
Length | 11.63" |
Details
Item | Better Office Products, 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, 4 Pack-Red, Blue, Purple, and Black |
Description
These colorful soft poly binders help protect your homework or other important files that are punched for use with a 3-ring binder. Organize files or papers for a class project, home project, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Labels with TrueBlock Technology, 2 x 4, White, 1000 Labels (5163)
- SHORTCUTS Krylon Short Cuts Gloss White Paint Pen Interior 734.4 g/L 0.33 oz (SCP-913)
- DR SHRINK Dr. Shrink DS-075 Buckles, 3/4" - 100 Pack (DS-075)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK4 (F-51-4)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32025)
- BETTER OFFICE PRODUCTS 24 Photo Mini Photo Album, 4in. x 6in. Clear View Cover, Holds 24 Photos, 5PK (32000)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black (11300)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32011)
- UNIVERSAL ONE 1/2" Round Ring Binder, Black (UNV20701)
- Better Office Products Binders