Shop All File Folders
Better Office Products
24 Pkt Poly Spiral Project Organizer, Back Cover Utility Pouch, 1/3 Cut Tabs, 12 Tab Color Dividers
Mfr # 36900
Zoro # G609209962
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Height 1"
- Outside Length 12"
Product Information
- Brand Better Office Products
- MFR # 36900
- Zoro # G609209962
- UPC # 90696369000
- Country of Origin China
- Category File Folders
Dimensions
Width | 11" |
Height | 1" |
Outside Length | 12" |
Details
Item | 24 Pocket Poly Spiral Project Organizer, Heavy Duty, with Back Cover Utility Pouch, 1/3 Cut Tabs, 12 Tab Color Dividers, Clear View Front Cover, Letter Size, Project Folder, by Better Office Products |
Description
Better Office Products' Poly Project Organizer has 12 thick poly 1/3-cut divider tabs with clear-view diagonal-cut pockets on both sides of each divider. Features a 1in. diameter heavy-duty spiral so pockets can be filled to their maximum capacity. Write directly on tabs with a permanent marking pen. Remove marks with rubbing alcohol and a clean paper towel. Two tabs in each of the six featured colors allow for color-coding and organizing your projects and files. A clear window pocket on front cover fits an 8.5in. x 11in. cover sheet, and a roomy 11in. x 7in. clear zipper pouch on the inside back cover provides convenient storage for incidentals and other sundries.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Duck BKE-0 6 x 9 in. Bulk Dispenser Box Of Bubble-Padded Envelopes; Pack of 25 (250743)
- ZEBRA PEN Z-Grip MAX Ballpoint Pen, Red, Medium, PK12 (22430)
- VESTIL Label Dispenser Plastic, 2" (LBLD-P-2)
- DURA-INK Industrial Marker, Extra Large Tip, Black Color Family, Ink (96917)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Red, 50PK (80123)
- BETTER OFFICE PRODUCTS 4 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 6PK (86740)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Red, 50PK (84213)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Blue, 24PK (86612)
- BETTER OFFICE PRODUCTS 3-Hole Punch 2 Pocket Folders, Heavyweight Plastic, Bulk Pack, Assorted Bright Neon Colors, 12PK (86712)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Purple, 25PK (84284)
- TABBIES MedicalChart Divider Set Side Tab, 9 x 11", PK40 (54505)
- Better Office Products File Folders