Shop All Binders
Better Office Products
24 Photo Mini Photo Album, 4in. x 6in. Clear View Cover, Holds 24 Photos, 5PK
Mfr # 32000
Zoro # G009210056
product price: $19.19
/pk 5, $3.84/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.13"
- Width 5.25"
- Length 6.75"
Product Information
- Brand Better Office Products
- MFR # 32000
- Zoro # G009210056
- UPC # 90696321008
- Country of Origin China
- Category Binders
Dimensions
Height | 1.13" |
Width | 5.25" |
Length | 6.75" |
Details
Item | 24 Photo Mini Photo Album, 4 x 6 Inch, Pack of 5, Clear View Cover, by Better Office Products, Holds 24 Photos, 5 Pack |
Description
5 Mini photo albums with 12 double-sided pages to hold up to 24 4 x 6-inch or 3.5 x 5-inch photos against a white cloth background. Reinforced thick, sturdy front and back covers protect against creasing and ensure your photos and other items are protected. Covers and pages open at the spine along the 6in. edge of the photo or insert. The spine can be reinforced by creasing along the vertical spine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Marker, Wet-Erase, , Fine Point, 4/PK, AST PK (SAN2134049)
- PYRAMID TECHNOLOGIES Time Card Rack, 40 Pockets, Plastic, Light Gray (500-4)
- FLASH FURNITURE 24"x36" Magnetic Whiteboard (YU-60X90-WHITE-GG)
- STOREX Collapsible Crate w/Lid, 13-3/5"x20"x10-2/5", Black (STX61809U04C)
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32025)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Burg (11303)
- AVERY Binder, 3-Ring, 1", Black (06400)
- Better Office Products Binders