Shop All File Folders
Better Office Products
2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Yellow, 50PK
Mfr # 84240
Zoro # G609206794
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.8"
- Height 6.5"
- Outside Length 10"
Product Information
- Brand Better Office Products
- MFR # 84240
- Zoro # G609206794
- UPC # 90696842404
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.8" |
Height | 6.5" |
Outside Length | 10" |
Details
Item | Yellow Paper 2 Pocket Folders with Prongs, 50 Pack, by Better Office Products, Matte Texture, Letter Size Paper Folders, 50 Pack, with 3 Metal Prong Fastener Clips, Yellow |
Description
Box of 50 2-Pocket Paper Folders with Prongs can be used for organizing documents for school, home, and office. Each folder measures 9.6in. x 11.4in., the perfect size to hold 8.5in. x 11in. letter size documents and papers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Trades-Marker All-Surface Marker, Red (96132)
- PARTNERS BRAND 8" x 4" x 22" Poly Bags, 3 mil, Clear, PK 500 (PB1666)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD BLACK (106R03476)
- ZORO SELECT 2-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPY7)
- BETTER OFFICE PRODUCTS Document Case Expanding File, 3.5 inch Canvas Gusset, Letter Size, Asst'd Colors, 12PK (37000)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Dark Green, 50PK (84228)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Teal, 50PK (84241)
- BETTER OFFICE PRODUCTS Expanding File Folder W/12 Colored Tabs, 24 Clear Pks, Proj File Organizer, Numbered Indx Tabs, 2PK (59602)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Black, 50PK (84211)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 20PK (86420)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Blue, 24PK (86522)
- Better Office Products File Folders