Shop All File Folders
Better Office Products
2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Dark Green, 50PK
Mfr # 84228
Zoro # G009206677
product price: $34.59
/pk 50, $0.69/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.8"
- Height 6.5"
- Outside Length 10"
Product Information
- Brand Better Office Products
- MFR # 84228
- Zoro # G009206677
- UPC # 90696842282
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.8" |
Height | 6.5" |
Outside Length | 10" |
Details
Item | Dark Green Paper 2 Pocket Folders with Prongs, 50 Pack, by Better Office Products, Matte Texture, Letter Size Paper Folders, 50 Pack, with 3 Metal Prong Fastener Clips, Dark Green |
Description
2-Pocket Paper Folders with Prongs can be used for organizing documents for school, home, and office. Each folder measures 9.6in. x 11.4in., the perfect size to hold 8.5in. x 11in. letter size documents and papers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTILITE Insulated Shipping Box with Foam Cooler 7 5/8'' x 5 3/4'' x 4 3/8'' - 1 1/2'' Thick (451VA4CPLT)
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12 in (55NM33)
- KYOCERA KYOCERA TASK ALFA 3252ci BLACK (TK-8339K)
- MARKAL Trades-Marker Refill Pack, White, PK12 (96240)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Yellow, 25PK (80180)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 50PK (86450)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Green, 50PK (80128)
- BETTER OFFICE PRODUCTS Document Case Expanding File, 3.5 inch Canvas Gusset, Letter Size, Asst'd Colors, 12PK (37000)
- BETTER OFFICE PRODUCTS Expanding File Folder W/12 Colored Tabs, 24 Clear Pks, Proj File Organizer, Numbered Indx Tabs, 2PK (59602)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Green, 24PK (86518)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Gray, 24PK (86523)
- Better Office Products File Folders