Shop All File Folders
Better Office Products
2 Pocket Paper Folders Portfolio, Letter Size, Yellow, 50PK
Mfr # 80140
Zoro # G409206789
product price: $23.75
/pk 50, $0.48/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.88"
- Height 3.38"
- Outside Length 9.75"
Product Information
- Brand Better Office Products
- MFR # 80140
- Zoro # G409206789
- UPC # 90696801401
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.88" |
Height | 3.38" |
Outside Length | 9.75" |
Details
Item | Two Pocket Portfolio Folders, 50-Pack, Yellow, Letter Size Paper Folders, by Better Office Products, 50 Pieces, Yellow |
Description
Box of 50 2-Pocket Paper Folders can be used for organizing documents for school, home, and office. Each folder measures 9.25in. x 11.5in., the perfect size to hold 8.5in. x 11in. letter size documents and papers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Strapping Buckle, 3/4 In., PK25 (GRUB256)
- MARKAL Paint Marker, Medium Tip, Fluorescent Pink Color Family, Paint (97053)
- UNIVERSAL Zippered Wallets/Cases, 11 x 6, Clear/Blue, PK2 (UNV69025)
- 3M Handheld Tape Dispenser, 1 In. (HB901)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Red, 50PK (80123)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Asst'd Colors, 25PK (84295-25PK)
- BETTER OFFICE PRODUCTS Expanding File Folder W/12 Colored Tabs, 24 Clear Pks, Proj File Organizer, Numbered Indx Tabs, 2PK (59602)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 50PK (86450)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Dark Green, 50PK (84228)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Green, 25PK (84288)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX42590)
- Better Office Products File Folders