Shop All File Folders
Better Office Products
2 Pocket Paper Folders Portfolio, Letter Size, Teal, 50PK
Mfr # 80141
Zoro # G509206665
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.88"
- Height 3.38"
- Outside Length 9.75"
Product Information
- Brand Better Office Products
- MFR # 80141
- Zoro # G509206665
- UPC # 90696801418
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.88" |
Height | 3.38" |
Outside Length | 9.75" |
Details
Item | Two Pocket Portfolio Folders, 50-Pack, Teal, Letter Size Paper Folders, by Better Office Products, 50 Pieces, Teal |
Description
2-Pocket Paper Folders can be used for organizing documents for school, home, and office. Each folder measures 9.25in. x 11.5in., the perfect size to hold 8.5in. x 11in. letter size documents and papers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK100 (5743301)
- QUALARC Column Mount Mailbox w/"Decorative Fleur De Lis Logo", Bronze (MAN-1402-BZ)
- SEALER SALES Sealing Belt for Sealer Sales CBS-880, FR-770 Band Sealers (CBS-880-10)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 10 Pt., #5, 4-3/4"L x 2-3/8"W, 1000/Pack (G30051)
- BETTER OFFICE PRODUCTS 4 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 6PK (86740)
- BETTER OFFICE PRODUCTS Expanding File Folder W/12 Colored Tabs, 24 Clear Pks, Proj File Organizer, Numbered Indx Tabs, 2PK (59602)
- BETTER OFFICE PRODUCTS File Folders, Lined, Heavyweight Paper, Tabbed File Folders, 8 Vibrant Colors, Letter Size, 24PK (89124)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Purple, 25PK (84284)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Blue, 24PK (86522)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, Translucent Clear, 9in. x 11.5in., 50PK (86451)
- SMEAD Pressboard Folder, Bright Red, PK10, Width: 11-3/4" (14031)
- Better Office Products File Folders