Shop All File Folders
Better Office Products
2 Pocket Paper Folders Portfolio, Letter Size, Red, 50PK
Mfr # 80123
Zoro # G409206642
product price: $25.79
/pk 50, $0.52/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.88"
- Height 3.38"
- Outside Length 9.75"
Product Information
- Brand Better Office Products
- MFR # 80123
- Zoro # G409206642
- UPC # 90696801234
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.88" |
Height | 3.38" |
Outside Length | 9.75" |
Details
Item | Two Pocket Portfolio Folders, 50-Pack, RED, Letter Size Paper Folders, by Better Office Products, 50 Pieces, Red |
Description
2-Pocket Paper Folders can be used for organizing documents for school, home, and office. Each folder measures 9.25in. x 11.5in., the perfect size to hold 8.5in. x 11in. letter size documents and papers and you get 50 red folders. Unpunched perforated holes in front and back covers allow for storage in a 3-ring binder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (84625)
- JONARD TOOLS Cable Comb Organizing Tool (CCB-25)
- PENTEL Pen, 24/7, Rollerbl, 0.7Mm, Be, PK12 (BLD97C)
- SEALER SALES 30" W-Series Long Hand Sealer w/ 2.7mm Seal Width (WN-750H)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Black, 24PK (86611)
- BETTER OFFICE PRODUCTS Presentation Folder/Report Covers, No Punch, Textured Clear, Asst'd Color Swivel Swing Lock, 24PK (36424)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Hot Pink, 25PK (80191)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Teal, 50PK (84241)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Light Blue, 24PK (86621)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 50PK (86450)
- SMEAD Smead, PRESSBOARD MORTGAGE FOLDERS, 8 DIVIDERS, LEGAL SIZE, GREEN, 10PK (78208)
- Better Office Products File Folders