Shop All File Folders
Better Office Products
2 Pocket Paper Folders Portfolio, Letter Size, Blue, 50PK
Mfr # 80122
Zoro # G109206553
product price: $24.49
/pk 50, $0.49/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.88"
- Height 3.38"
- Outside Length 9.75"
Product Information
- Brand Better Office Products
- MFR # 80122
- Zoro # G109206553
- UPC # 90696801227
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.88" |
Height | 3.38" |
Outside Length | 9.75" |
Details
Item | Two Pocket Portfolio Folders, 50-Pack, Blue, Letter Size Paper Folders, by Better Office Products, 50 Pieces, Blue |
Description
2-Pocket Paper Folders can be used for organizing documents for school, home, and office. Each folder measures 9.25in. x 11.5in., the perfect size to hold 8.5in. x 11in. letter size documents and papers and you get 50 blue folders. Unpunched perforated holes in front and back covers allow for storage in a 3-ring binder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (20700)
- ZORO SELECT Dunnage Bag 84" x 36" 28 mil, Includes Air Valve (2GWN5)
- SCHOOL SMART Ruled Cursive Handwriting Paper with Margin, 8 x 10-1/2 Inches, 500 Sheets (085243)
- TARIFOLD Desk Stand Starter Set, 10 Pockets, Gray (TD271)
- BETTER OFFICE PRODUCTS Vertical Expanding Backpack File, 6 Pockets, Letter Size, Color Will Vary - Red, Blue, or Black (59570)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Orange, 24PK (86517)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Light Blue, 25PK (80186)
- BETTER OFFICE PRODUCTS 2 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 20PK (86721)
- BETTER OFFICE PRODUCTS Expanding File Folder W/12 Colored Tabs, 24 Clear Pks, Proj File Organizer, Numbered Indx Tabs, 2PK (59602)
- BETTER OFFICE PRODUCTS 2 Pkt Plastic Folder Portfolio, 3 Hole Punched Snap-In Type, Letter Size, Asst'd Colors, 10PK (86750)
- SMEAD File Fastener Folder, Manila, PK50 (19587)
- Better Office Products File Folders