Shop All File Folders
Better Office Products
2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Blue, 24PK
Mfr # 86612
Zoro # G709206618
product price: $31.89
/pk 24, $1.33/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Height 12"
- Outside Length 9.75"
Product Information
- Brand Better Office Products
- MFR # 86612
- Zoro # G709206618
- UPC # 90696866127
- Country of Origin China
- Category File Folders
Dimensions
Width | 5" |
Height | 12" |
Outside Length | 9.75" |
Details
Item | Better Office Products Blue Plastic 2 Pocket Folders with Prongs, Heavyweight, Letter Size Poly Folders, 24 Pack, with 3 Metal Prongs Fastener Clips, Blue |
Description
Durable, 2-Pocket Poly Folders can be used for term papers, essays, reports, and presentations. Two interior pockets provide storage for additional paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Retracting ID Card Reels, Swiveling Spring Clip with Snapon ID Strap, Black Set of 12, 12PK (89231-BX)
- MASTERVISION Grid Planning Board w/ Accessories, 1 x 2 Grid, 36 x 24, White/Silver (MA0392830A)
- 2000 PLUS Replacement Ink Pad, Black (65478)
- A&D WEIGHING Digital Platform Bench Scale 130 lb. Capacity (SW-60KM)
- BETTER OFFICE PRODUCTS Decorative File Folders, 6 Designs, 9.5in. x 11.5in. with 1/3 Cut Tab, Abstract Art Designs, 12PK (80012)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Red, 24PK (86513)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Assorted Colors, 25PK (80195-25PK)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Green, 50PK (84218)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Asst'd Colors, 25PK (84295-25PK)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 50PK (86450)
- C-LINE PRODUCTS 2-Pocket Portfolio Folder, Primary Colors May Vary, PK36 (33950-DS)
- Better Office Products File Folders