Shop All File Folders
Better Office Products
2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Green, 25PK
Mfr # 84288
Zoro # G209206873
product price: $28.75
/pk 25, $1.15/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.19"
- Height 4"
- Outside Length 9.81"
Product Information
- Brand Better Office Products
- MFR # 84288
- Zoro # G209206873
- UPC # 90696842886
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.19" |
Height | 4" |
Outside Length | 9.81" |
Details
Item | 2 Pocket Glossy Green Paper Folders with Prongs, 25 Pack, by Better Office Products, Letter Size, High Gloss Green Paper Portfolios with 3 Metal Prong Fasteners, Box of 25 Glossy Green Folders |
Description
High-gloss green folders; each 2-Pocket paper folder with metal prongs/fasteners measures 9.375in. x 11.7in., the perfect size to hold an 8.5in. x 11in. hole-punched letter size report, documents and papers; two 3.75in. tall pockets can hold an additional 50 sheets each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON FLAMINGO -CAKE MAKER (NM-469133)
- PRIME-LINE Handle T-Lock Garag Door (GD52169)
- ROYAL TONER Toner for Canon 121 Comp Toner 5K VL (3252C001)
- GHENT 24-1/2"x18-1/2" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-18)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Blue, 24PK (86522)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Gray, 24PK (86523)
- BETTER OFFICE PRODUCTS Expanding File Folder W/12 Colored Tabs, 24 Clear Pks, Project File Organizer (59601)
- BETTER OFFICE PRODUCTS Vertical Expanding Backpack File, 6 Pockets, Letter Size, Color Will Vary - Red, Blue, or Black (59570)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Light Blue, 25PK (80186)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Purple, 24PK (86514)
- PENDAFLEX Jacket, Rcy, 2"", Dt, Man, Ltr Pk (PFX24920R)
- Better Office Products File Folders