Shop All File Folders
Better Office Products
2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Hot Pink, 25PK
Mfr # 80191
Zoro # G309206537
product price: $26.29
/pk 25, $1.05/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 2.5"
- Outside Length 9.75"
Product Information
- Brand Better Office Products
- MFR # 80191
- Zoro # G309206537
- UPC # 90696801913
- Country of Origin China
- Category File Folders
Dimensions
Width | 12" |
Height | 2.5" |
Outside Length | 9.75" |
Details
Item | 2 Pocket Glossy Laminated HOT Pink Paper Folders, Letter Size, 25 Pack, Hot Pink Paper Portfolios by Better Office Products, Box of 25 Hot Pink Folders |
Description
2-Pocket Paper Folders can be used for organizing documents for school, home, and office. Each folder measures 9.25in. x 11.65in., the perfect size to hold 8.5in. x 11in. letter size documents and papers, 50 sheets in each pocket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Brights Sprinkle 24Lb Pk (WAU91714)
- ZORO SELECT Brown Kraft Paper 12" x 900 ft., 40 lb. Basis Weight (6TWR1)
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 48", White, 35/Case (EP3348225BX)
- BAUMGARTENS 8-1/2" x 11" Clipboard, 1/2" capacity, Black (61624)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Orange, 24PK (86517)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Purple, 50PK (84214)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Blue, 24PK (86522)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Black, 50PK (84211)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Blue, 50PK (84212)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Yellow, 50PK (84240)
- SMEAD Smead Manufacturing Company SMD74234 File Pocket- 5-.25in.Exp- Straight Cut- 14-.75in.x9-.50in.- KFT (SMD74234)
- Better Office Products File Folders