Shop All Toilet Paper Dispensers & Holders
Better Living
Rollo Matte White Toilet Paper Roll Reserve
Mfr # 53650
Zoro # G306437026
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Stand
- Dispenser Width 6.13 in
- Dispenser Height 2.4 in
- Dispenser Depth 3.31 in
Product Information
- Brand Better Living
- MFR # 53650
- Zoro # G306437026
- UPC # 773315536501
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6.13 in |
Dispenser Height | 2.4 in |
Dispenser Depth | 3.31 in |
Details
Dispenser Product Grouping | Toilet Paper Stand |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Towels & Wipes, White, Canister, Non-Woven Fiber, 24 Wipes, Citrus, 4 PK (2000)
- QUICKIE ALUMINUM DUST PAN 17""W (428ZQK)
- EXPO Microfiber Cleaning Cloth, 12 x 12, White (1752313)
- RUBBERMAID COMMERCIAL 16 gal Slim Jim Confidential Document Container w/Lid, Gray, Lid Lock (RCP9W25LGY)
- BETTER LIVING Chrome Silver Toilet Paper Holder (53543)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Wall, Plastic, Blk (56744B)
- BRADLEY Toilet Tissue Disp, Dual (523-000000)
- IRONWERKS DESIGNS Electroplated Toilet Paper Holder (toilet_paper)
- MOEN Caldwell Mediterranean bronze pivoting paper holder (Y3108BRB)
- SPECTRUM Holder Paper Towel White (40200)
- Better Living Toilet Paper Dispensers & Holders