Shop All Toilet Paper Dispensers & Holders
Better Living
Chrome Silver Toilet Paper Holder
Mfr # 53543
Zoro # G405269061
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Dispenser Height 2.5 in
Product Information
- Brand Better Living
- MFR # 53543
- Zoro # G405269061
- UPC # 773315535436
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.5 in |
Dispenser Depth | 7 in |
Dispenser Width | 3.6 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Description
Bathroom organization simplified the Wave Tissue Roll Holder will keep your toilet tissue neat and tidy while adding a touch of style to your bathroom. Compact and sturdy this organizer will fit into all bathrooms - even those that are tight on space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION 64 gal Trash Bags, Green, 48 PK (E4860E85)
- ZEP Odor Eliminator, Sz 1 gal., Jug, Liquid, PK4 (199524)
- HEFTY 13 gal Trash Bags, 23.75 in x 27 in, Standard-Duty, .90 Mil, White, 360 PK (E8-4562)
- CLOROX Total 360 Electrostatic Sprayer, Cart System, Trigger, 7 ft Hose, Gray (60025EA)
- BETTER LIVING Rollo Matte White Toilet Paper Roll Reserve (53650)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Single Post Paper Holder, Polished Chrome with White Porcelain (BT-PH1 26W)
- NUSTEEL NuSteel TGORB13AMH Standing Toilet Tissue Holder Oil Rubbed Bronze Finish with Amber Mosaic (TGORB13AMH)
- AMEROCK Monument Brushed Nickel Contemporary Single Post Toilet Paper Holder (BH36081G10)
- SAN JAMAR Single JBT Tissue Dispenser, Oceans, 10 1/4 x 5 5/8 x 12, Black Pearl (R2090TBK)
- SAN JAMAR Dispnsr, Jbt, Single 9", Classic, Black (R2000TBK)
- TOUGH GUY Single Roll Tissue Dispenser, 9In Cap (4YRE5)
- Better Living Toilet Paper Dispensers & Holders