Shop All Document Holders
Better Kitchen Products
Crystal Clear Recipe Card Covers, 4 x 6 Inch, 200PK
Mfr # 81020
Zoro # G209210146
product price: $12.35
/pk 200, $0.06/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.38"
- Height 1"
- Length 4.5"
Product Information
- Brand Better Kitchen Products
- MFR # 81020
- Zoro # G209210146
- UPC # 90696810205
- Country of Origin China
- Category Document Holders
Dimensions
Width | 6.38" |
Height | 1" |
Length | 4.5" |
Details
Description
Protect your treasured recipe cards with crystal clear plastic covers that fit standard 4in. x 6in. recipe card boxes. Skim through your recipes knowing that they are safeguarded against finger smudges, kitchen messes, spills and dust. A bulk pack of 200 covers means you will have plenty to store the recipes card you've acquired over the years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging File Folders, Teal, PK25 (PFX415315TEA)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Black, PK4 (15661PP)
- KANTEK Acrylic Tape Dispenser (AD-60)
- PRIME-LINE Handle T-Lock Garag Door (GD52169)
- BETTER KITCHEN PRODUCTS Recipe Sheet Protectors, 8.5in. x 11in.Top Load, 3-Hole Punched, for Recipe Binders, 30PK (81011)
- BETTER KITCHEN PRODUCTS Recipe Card Page Protectors, 4in. x 6in. 2 Pockets Per Page, 8.5in. x 6.9in. 3-Hole Punched, 100PK (81014)
- BETTER KITCHEN PRODUCTS Recipe Card Page Protectors, 4in x 6in Pockets, 2 Pockets Per Page, for 85inx 95in Binders, 50PK (81012)
- DEFLECTO Literature Holder, 4 Leaflet, 4-7/8"x8"x10", Clear (DEF77701)
- C-LINE PRODUCTS Polypropylene Sheet Protector with Index Tabs, Assorted Color Tabs, 11 x 8 12, 60PK (05550-BX)
- AZAR DISPLAYS Four-Tier Four-Pocket Trifold Brochure Holder., PK2 (252388)
- TARIFOLD Desktop Document Display, Foldfive (D291F)
- Better Kitchen Products Document Holders