Shop All Cookware
Better Chef
Better Chef F800 8 in. Aluminum Fry Pan
Mfr # F800
Zoro # G103767746
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Better Chef
- MFR # F800
- Zoro # G103767746
- UPC # 636555888888
- Country of Origin China
- Category Cookware
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Features- Ultra heavy gauge aluminum fry pan
- Improved Silver Metallic premium non-stick surface
- Safe to use on gas, electric, and ceramic
- Size: 8"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Orifice, (Lpg Gas) For Fryer Marked And Stamped (1625-51)
- DYNAMIC MIXER Pin Drive Gear (2806)
- VOLLRATH Fan Control Switch 36Th22 (401107)
- ATOSA Pan, Drain, Condensation (W0411152)
- NUTRICHEF Multi-Function Vertical Oven with Bake, Rotisserie & Roast Cooking (AZPKRT97)
- MCSUNLEY Stock Pot Ss 16Qt (608)
- HANDI-FOIL Handi-Foil 4lbs Oblong Pan Dome Lid, PK250 (4040DL-250)
- TABLECRAFT Cocotte with Lid, Cast Iron/SS Knob, 8 oz (10747)
- LODGE DUAL HNDL PAN BLK 12""D (L10SKL)
- BON CHEF Cucina Rotisserie Pan 16 3/4" X 14" X 3 1/2" / 10 Qt (60010)
- VOLLRATH Pot, 6 Qt, D 8 5/8 In. (78760)
- Better Chef Cookware