Shop All Flatware
Better Chef
Better Chef DR-224 22 in. Dish Rack
Mfr # DR-224
Zoro # G504019628
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Better Chef
- MFR # DR-224
- Zoro # G504019628
- UPC # 636555112242
- Country of Origin China
- Category Flatware
Description
Features
- 22" Chrome Dish Rack
- 2-tier chrome tower lets you dry more dishes using less counter space.
- Chrome-plated metal resists staining and rubberized feet do not mar counter-top.
- Weight: 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Lamp - Ptfe 120V, 60W (02-30-043-00)
- TABLECRAFT ShakerTop, Perforated, 6 or 8 oz., Blk, PK12 (C260TBK)
- BUNN Switch7/8 X 1-1/2 Spst For Bunn - Part# 02753-0000 (02753-0000)
- SEM PRODUCTS DUAL MIX MULTI-PLSTC RPR MATERIAL 7oz (SE39847)
- WALCO STAINLESS Balance Dinner Fork, PK24 (7905)
- BON CHEF Sorento, Demitasse Spoon, Mirror Finish, 18/10, 4.98" , set of 12 (S1516)
- RSVP INTERNATIONAL Egg Spoon, 4PK (EG-SPN)
- BON CHEF Como, Salad/Dessert Fork, Satin Finish, 18/10, 7" - Black Matte , set of 12 (S4107BM)
- BON CHEF Aspen, Soup/Dessert Spoon, Mirror Finish, 18/10, 7.5" , set of 12 (S3203)
- BON CHEF Amore, Salad/Dessert Fork, Mirror Finish, 18/10, 7.16" , set of 12 (S407)
- BON CHEF Como, Oyster/Cocktail Fork, Satin Finish, 18/10, 5.5" - Black Matte , set of 12 (S4108BM)
- Better Chef Flatware