Shop All Voice & Data Communication Cabinets
Better Chef
Better Chef DR-2202 22 in. Dish Rack
Mfr # DR-2202
Zoro # G304019699
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Better Chef
- MFR # DR-2202
- Zoro # G304019699
- UPC # 636555822028
- Country of Origin China
- Category Voice & Data Communication Cabinets
Description
22"" tall with a small counter top footprint Sleek modern design Chrome-plated metal with plastic water tray.
Features- Dish Rack
- Sleek modern design
- Chrome-plated metal with plastic water tray
- 22" tall with a small counter top footprint
- Size: 22 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 1.0 Lbs, 1258' Length, 0.0178" Diameter, Red (26HNSP)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-3)
- EATON Miniature Circuit Breaker, GHB Series 100A, 2 Pole, 277/480V AC (GHB2100)
- SOUTHWIRE 500'RED 12 Str BLDGWire, 500PK (22966658)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- TRIPP LITE Rack Enclosure, 45U, 4-Post Open Frame (SR4POST)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-2U)
- NVENT HOFFMAN Folding Shelf, Mild Steel, 18in.Hx18in.L (AASHLF1818)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 450mm D (QWM-ED-OUTDOOR-9U-18D)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 40U (ER1)
- TRIPP LITE Rack Enclosure, 12U, 4-Post, Open Frame (SR12UBEXPNDKD)
- Better Chef Voice & Data Communication Cabinets