Shop All Voice & Data Communication Cabinets
Better Chef
Better Chef DR-1603 16 in. Dish Rack
Mfr # DR-1603
Zoro # G704019633
product price: $41.05
/ea
$41.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Better Chef
- MFR # DR-1603
- Zoro # G704019633
- UPC # 636555816034
- Country of Origin China
- Category Voice & Data Communication Cabinets
Description
Better Chef 2-Tier Chrome dishrack. Chome plated, easy assembly, Side Mounting Mug Stand and Cutlery Holder Metal construction with attractive chrome plating Non-marring silicone coated feet protectors small countertop footprint.
Features- Dish Rack
- Finish: Chrome
- Size: 16 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-button, 22 mm, Blue (XB7NW36B1)
- ABB Short-Barrel Splice, 1.00 in. L, Blue (54505)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CAB)
- NVENT HOFFMAN Filter Fan, Plastic, 10.13" H x 10.14" L (HF1016414)
- ELECTRIDUCT Electriduct E-Pro 601S Network Floor Enclosure Cabinets (QWM-EPRO-NC-42U-40D-A)
- NVENT HOFFMAN Exhaust Grill/Filter, 6.15" H x 6.16" L (HG0500404)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-12U)
- HUBBELL WIRING DEVICE-KELLEMS Enclosure (HSQ2426)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with 33" of Usable Depth (EREN42E1K)
- TRIPP LITE Rack Enclosure, 42U, 42 in H, 37 in D, Blk (SR42UB)
- Better Chef Voice & Data Communication Cabinets