Shop All Fryers
Better Chef
Better Chef DF1201 12 in. Deep Fryer
Mfr # DF1201
Zoro # G703904152
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Better Chef
- MFR # DF1201
- Zoro # G703904152
- UPC # 636555812012
- Country of Origin China
- Category Fryers
Description
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Ultra heavy guage aluminum with water resistant tempered glass cover and non-stick surfaces
- Cool touch handles
- Size: 12 in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 120V 1100 W (R02.08.110)
- BAYHEAD PRODUCTS Plastic Tray, 55"x12"x1.5", PK3 (KWT-1)
- MANITOWOC 30 in W X 29 1/2 in H X 24 1/2 in D Ice Maker (IDT1200W-261)
- TRANE Contactor 3P 30A 24Vac (CTR02575)
- FRYCLONE Smart Pail 7 Gallon Orange Utility Oil Pail (259SMRTPL)
- NATIONAL PRESTO Fryer Elect Dualdaddy 8 Cup (05450)
- CARNIVAL KING CDF17M 37 lb. Corn Dog Fryer - 208/240V 2700W/3600W (382CDF17M)
- CUSIMAX Air Fryer Oven Countertop, 10-in-1 Convection Oven Silver (CMAF-E23AS)
- CROWN VERITY Outdoor Portable Fryer, 35-40 Lb (PF-1)
- PREMIUM LEVELLA 12.5 Cup Stainless Steel Deep Fryer (PDF302T)
- NATIONAL PRESTO SKILLET 16"" W/GLASSCOVER (06852)
- Better Chef Fryers