Shop All Jobsite Boxes
Better Built
Piano-Style Jobsite Box, Gray, 60 in W x 30 in D x 49 in H
Mfr # 2089-BB
Zoro # G300720650
product price: $1,290.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,290.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Width 60 in
- Depth 30 in
- Height 49 in
Product Information
- Brand Better Built
- MFR # 2089-BB
- Zoro # G300720650
- UPC # 783965062152
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 49 in |
Overall Height | 49 in |
Overall Width | 30 in |
Overall Depth | 60 in |
Maximum Padlock Shackle Diameter | 2 in |
Overall Height with Lid Open | 79 1/2 in |
Details
Item | Piano-Style Jobsite Box |
Material | Steel |
Color | Gray |
Jobsite Box Product Grouping | Jobsite Piano Box |
Features | 1/4 in Thick Solid Lock Tang, Dual Lift Assist Gas Springs With Gas Spring Guard, Fully Arc-Welded Seams, Maximum Corrosion Protection and Long-Lasting Durability, One Time Installation Lock System, Pre-Punched for Optional Power Pass(TM) Grommet, Staked and Welded Hinge |
Locking System | Padlockable |
Handle Type | Recessed Side |
Series | Better Built Storage |
Total Storage Capacity | 47.8 cu ft |
Compatible Caster Manufacturer Model No. | 495, 505, 516, 607, 695 |
Body Finish | Gloss |
Includes Casters | No |
Body Gauge | 16 ga |
Jobsite Storage Type | Piano-Style Jobsite Box |
Lid Style | Hinged |
Description
Piano-Style Jobsite Box, Body Finish Gloss, Body Gauge 16 ga, Color Gray, Compatible Caster Manufacturer Model No. 495, 505, 516, 607, 695, Features 1/4 in Thick Solid Lock Tang, Dual Lift Assist Gas Springs With Gas Spring Guard, Fully Arc-Welded Seams, Maximum Corrosion Protection and Long-Lasting Durability, One Time Installation Lock System, Pre-Punched for Optional Power Pass(TM) Grommet, Staked and Welded Hinge, Handle Type Recessed Side, Includes Casters No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 3/4" 72 Tooth 12 Point SAE Rat (CMMT42567)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Impact Socket (SID12324)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size 10 max.Size 34 mm (40250110)
- IGAGING 12" Heavy Duty Absolute Digital Caliper - 100-700-12HD (100-700-12HD)
- BETTER BUILT Chest-Style Jobsite Box, Gray, 48 in W x 24 in D x 28 in H (2048-BB)
- BETTER BUILT Sloped-Chest Jobsite Box, Gray, 60 in W x 30 in D x 37-1/2 in H (3068-BB)
- BETTER BUILT Chest-Style Jobsite Box, Gray, 60 in W x 24 in D x 28 in H (2060-BB)
- KNAACK Model 91 STORAGEMASTER Piano-Style Jobsite Box, Tan, 72" W x 30" D x 49" H (91)
- GREENLEE Welder's Box, Green, 31 in W x 18 in D x 15 in H (1531)
- MYTON INDUSTRIES Storage Cart, Green, 45 in W x 30 in D x 34 in H (SC4534-H5 GRN)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 60 in W x 24 in D x 30-3/4 in H (2-655990)
- Better Built Jobsite Boxes