Shop All Plant & Tree Support
Better Bilt Products
Trellis System for Climbing Plants
Mfr # 20X66 LARGE TRELLIS
Zoro # G602693584
product price: $98.15
/pk 4, $24.54/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Wire
- Height 3.8
- Width 22.1
Product Information
- Brand Better Bilt Products
- MFR # 20X66 LARGE TRELLIS
- Zoro # G602693584
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 67.1 |
Height | 3.8 |
Width | 22.1 |
Details
Material | Galvanized Wire |
Description
These innovative trellis panels easily hook together to make a variety of configurations—just link, stake and grow! These trellis panels optimize growing conditions and yields by increasing light penetration and air movement in your plants. Bottom stakes can be pressed into the soil up to 12"D. These trellis' are made of heavy-duty, long-lasting 3/16-ga. galvanized wire and measure 20"W x 66"H. Sold in packages of four panels.
Select mesh size from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES Complete Chlorine FAS DPD Test Kit (TA35618)
- CHAPIN 3 gal. Farm and Field Sprayer Plus, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (2803E)
- DB ELECTRICAL Sprocket Chain Weld Sprocket 60, Teeth 21 For Chainsaws; (3016-0237)
- DEWALT 16" 60V 3.0Ah Battery Powered Cordless Chain Saw Kit (DCCS670X1 /DCB606)
- BETTER BILT PRODUCTS 15"L Auger-Style Earth Anchor (3A-A3-6 INCH HELICAL)
- BETTER BILT PRODUCTS Auger-Style Anchors (3A-A4-20 INCH HELICAL)
- QUADEL Rigid Seedling Protector Tubes (3871)
- KNOX FERTILIZER Knox Fertilizer 1466655 Plant Food Extend Feed (1466655)
- QUADEL Rigid Seedling Protector Tubes (3684)
- ESPOMA Plant Food Tomatotone18# (TO18)
- JACKS Jacks P19 52010 Water Soluble Plant Food; White & Blue (P19 52010)
- Better Bilt Products Plant & Tree Support