Shop All Plant & Tree Support
Better Bilt Products
Auger-Style Anchors
Mfr # 3A-A4-20 INCH HELICAL
Zoro # G902694595
original price:
$65.59
1% off
new price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 6.5
- Height 6.5
Product Information
- Brand Better Bilt Products
- MFR # 3A-A4-20 INCH HELICAL
- Zoro # G902694595
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 32 |
Width | 6.5 |
Height | 6.5 |
Details
Material | Steel |
Description
Auger-Style Anchors are great for securing large, heavy-duty items like temporary structures, tarps, trailers, bike racks and more. 10-gauge helical flights cut through the soil 4"D for every 360° turn for easy installation and removal. 30"L x 4"-dia. 10" Flighting - 2,800-lb. holding capacity. 20" Flighting - 3,500-lb. holding capacity.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS LIFETIME TOOLS Terra Planter (TT-2P)
- BIGFOOT 18in Combination Snow Shovel, Multi-Use Blade Dozer Design with Metal Handle (1197-1)
- CHAPIN Poly ShutOff Assembly Jun00 (596841)
- OREGON Mower Blade (591-635)
- BETTER BILT PRODUCTS 15"L Auger-Style Earth Anchor (3A-A3-6 INCH HELICAL)
- DR. EARTH All Purp Plant Food 24Oz (439)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels, Wood, Pack of 250 (MLT12118C2)
- GARDENCARE Large No Scrap Tapener Vine Tying Tape tool Large MAX HTB2N (GA1639033)
- MIRACLE-GRO Allpurp Plnt Food 1.75Lb (3003610)
- UNIVERSAL FOREST 12 in. H X 2 in. W Wood Grade Stake (141045)
- OSMOCOTE 277260 Flower & Vegetable Plant Food, 2 lb. (OS574629)
- Better Bilt Products Plant & Tree Support