Shop All Patio Cushions & Pillows
Betsy Drake
Betsy Drake SN13215D 12 x 12 in. Block Island Sound - Matunuck; RI Nautical Map Small Corded Indoor & Outdoor Pillow
Mfr # SN13215D
Zoro # G303891791
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Betsy Drake
- MFR # SN13215D
- Zoro # G303891791
- UPC # 797132089316
- Country of Origin China
- Category Patio Cushions & Pillows
Description
These versatile pillows are equally at home enhancing an interior design or adding life to an outdoor setting. They feature printed outdoor, fade resistant fabric for years of wear and enjoyment. Artwork on one side. Measure 12" x 12" or 11" x 14" depending on shape. Our designs feature artwork by artists R.B. Hamilton and Betsy Drake and are proudly made in the USA. Design is featured on one side, with a backing that matches the cord color.
Specifications- Imprint: Block Island Sound - Matunuck, RI Nautical Map
- Size: Small, 12 x 12 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 3/4" Harvester RSN Guide Bar, 33" (331SNCT229)
- RUG DOCTOR Carpt Deep Clnr Pet 48Oz (05047)
- SOLO Solo Filter Basket (42-00-106)
- MAKITA High Speed Dust Blower, Brushles Cordless (GSA01Z)
- BETSY DRAKE Betsy Drake SN13211NBT 12 x 12 in. North Shore Long Island to Niantic Bay; CT Nautical Map - Tan Cord Small Corded Indoor & Outdoor Pillow (SN13211NBT)
- BETSY DRAKE Betsy Drake ZP13215B 22 x 22 in. Block Island Sound - Quonochontaug; RI Nautical Map Extra Large Zippered Indoor & Outdoor Pillow (ZP13215B)
- BETSY DRAKE Betsy Drake SN13215B 12 x 12 in. Block Island Sound - Quonochontaug; RI Nautical Map Small Corded Indoor & Outdoor Pillow (SN13215B)
- CLASSIC ACCESSORIES Patio Lounge Chair Pillow Back Cushion Foam, 21 x 15 x 4 Inch (61-065-019901-RT)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 59"x18"x3" (62-045-HFERN-EC)
- DUCK COVERS Indoor/Outdoor Seat Cushions, After Party Flamingo, PK2 (DCAPCH19195-2PK)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Green, 18" Dia (62-003-HFERN-EC)
- Betsy Drake Patio Cushions & Pillows