Shop All Pillows
Betsy Drake
Betsy Drake HJ1144 16 x 20 in. Google Eye Indoor & Outdoor Pillow; Large
Mfr # HJ1144
Zoro # G803721192
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Betsy Drake
- MFR # HJ1144
- Zoro # G803721192
- UPC # 618149313631
- Country of Origin China
- Category Pillows
Description
New large pillows, suitable for indoor or outdoor use: These versatile pillows are equally at home enhancing an interior design or adding life to an outdoor setting. They feature printed outdoor, fade resistant fabric for years of wear and enjoyment and are machine washable. All of our products are based on designs by artists R.B. Hamilton and Betsy Drake and are proudly made in the USA. Corded pillows feature the design on one side, with a backing that matches the cord color.
Specifications- Size: 16 x 20 in.
- Pillow Size: Large
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417CH-INT)
- CORRELL Rectangle Library Table, 48" X 29", Black Granite (LR2448-07)
- MANTUA Bed Base, Metal, King Size, 6" H, Black (J6MB66 BC)
- VELLUX Vellux Blanket, Queen, Bluebell, PK4 (1B05382)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- BETSY DRAKE Betsy Drake HJ703B Blue Coral Beige Indoor-Outdoor Pillow 18 in. x 18 in. (HJ703B)
- BETSY DRAKE Betsydrake HJ1239 18 x 18 in. Chicken Portrait Indoor & Outdoor Pillow - Large (HJ1239)
- BETSY DRAKE Betsy Drake SN833 11 x 14 in. Yellow Sea Turtle Small Outdoor Pillow (SN833)
- BETSY DRAKE Betsydrake HJ1187 16 x 20 in. Cactus in Pot Large Indoor & Outdoor Pillow - Large (HJ1187)
- BETSY DRAKE Betsy Drake HJ11513ND 18 x 18 in. Beaufort; SC Nautical Map Large Corded Indoor & Outdoor Pillow (HJ11513ND)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- Betsy Drake Pillows