Shop All Floor Finishes and Sealers
Betco
Untouchable Floor Finish with SRT, 5 gal Bag-in-Box
Mfr # 606B500
Zoro # G509258923
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solution Tank Capacity 5 gal
- Form Liquid
- Container Type Bag-in-Box
- Application Floor Finish
- Fragrance Mild
Product Information
- Brand Betco
- MFR # 606B500
- Zoro # G509258923
- UPC # 700427000200
- Country of Origin United States
- Category Floor Finishes and Sealers
Details
Item | Cleaners & Detergents |
Solution Tank Capacity | 5 gal |
Form | Liquid |
Container Type | Bag-in-Box |
Application | Floor Finish |
Fragrance | Mild |
For Use On Surface Material | Resilient Tile; Sealed Hard Surfaces |
Description
Untouchable with Scuff Resistant Technology SRT is a low odor, black heel mark resistant floor finish. An exceptional choice for those who want the highest gloss and wear with the least amount of labor. Untouchable with SRT is nonscuffing, durable, and detergent resistant. It maintains its high gloss with minimal burnishing, saving labor costs. Excellent leveling and low odor make it easy to apply.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 56 gal Trash Can Liners, 43 in x 47 in, Heavy-Duty, 0.6 mil, Black, 100 PK (BWK 4347H)
- BETCO Stix Toilet Bowl Cleaner, Cherry Almond Scent, 32 oz Bottle, 12PK (761200)
- ETTORE Stainless Steel Squeegee Channel 22 Inch (1188)
- SC JOHNSON PROFESSIONAL 1.2 L Personal Soaps 3 PK (AGB120TF)
- BETCO Hybrid Floor Finish, 5 gal Bag-in-Box (660B500)
- BETCO Hard As Nails Floor Finish, 1 gal Bottle, 4PK (6590400)
- BETCO Floor Sealer, 1-Gallon, Ready-To-Use Liquid - 128 fl oz (6070400)
- BETCO Easy Task Floor Finish, Clean Bouquet, 32 oz Bottle, 12PK (6081200)
- BETCO Finish 101 Floor Finish, 5 gal Bag-in-Box (696B500)
- BETCO Emulsion Pro+ Floor Finish and Sealer, 5 gal Pail (B06750512)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (193535)
- Betco Floor Finishes and Sealers