Shop All Floor Strippers
Betco
Unlock Floor Stripper, 5 gal Pail
Mfr # 888B500
Zoro # G009258997
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5 gal
- Container Type Pail
- Cleaner Form Liquid
- For Use On Resilient Tile; Sealed Hard Surfaces
- Primary Chemical Ethanolamine
Product Information
- Brand Betco
- MFR # 888B500
- Zoro # G009258997
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 5 gal |
Details
Item | Cleaners & Detergents |
Container Type | Pail |
Cleaner Form | Liquid |
For Use On | Resilient Tile; Sealed Hard Surfaces |
Primary Chemical | Ethanolamine |
Application | Floor Stripper |
Description
This high-power, high-speed floor stripper was developed to penetrate and remove multiple coats of burnished floor finish with a minimum of labor. This fast- acting, labor-saving product requires little, if any scrubbing and greatly reduces the time it takes to strip a floor. This powerful professional stripper requires no neutralizing or flood rinsing after use. Suitable for use on most surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 60 gal Trash Bags, 36 in x 58 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T3658B15)
- FRESH PRODUCTS EBC-F-10- Eco-Fresh Toilet Bowl Clip Yellow Citrus Scent, 12PK (EBC-F-10-BX)
- DUO-SWEEP Duo-Sweep® Flagged Warehouse Broom with Handle, 7 in L Bristles, 48" L Handle (4688314)
- KIMBERLY-CLARK PROFESSIONAL 100% Recycled Fiber Multifold Paper Towels, 9.2" x 9.4", Compact Case, (250 Sheets/Pack, 16 Packs) (01807)
- BETCO Extreme Floor Stripper, Lemon Scent, 5 gal Bag-in-Box (184B500)
- BETCO Emulsinator Floor Stripper, Sassafras Scent, 5 gal Bag-in-Box (151B500)
- ZEP Floor Stripper, Size 5 gal., Pail (201735)
- DIVERSEY Stripper, Power Foam, Bravo, 23 oz White, PK 12 (DVO94966769)
- KRAFT TOOL Bearcat Stripper Machine (FC700ZZ)
- MISTY X-Wax Floor Stripper, 18oz Aerosol, PK12 (1033962)
- MISTY X-Wax Floor Stripper, 18oz Aerosol (1033962EA)
- Betco Floor Strippers