Shop All Air Fresheners & Odor Eliminators
Betco
Pure Linen RTU Odor Eliminator, Pure Linen, 32 oz Spray Bottle, 6PK
Mfr # 40307000
Zoro # G409258955
original price:
$37.85
9% off
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Pure Linen
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
- Cleaner Container Type Spray Bottle
- Application Odor Control
Product Information
- Brand Betco
- MFR # 40307000
- Zoro # G409258955
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Details
Fragrance | Pure Linen |
Cleaner Form | Liquid |
Cleaner Container Type | Spray Bottle |
Application | Odor Control |
Net Weight | 14.07 lbs |
Item | Air Fresheners/Odor Eliminators |
Description
Proprietary dual malodor counteractant is effective on all odor sources. Scientifically built and designed to leave a positive impact on your facility and occupants. Mist directly into the air. To eliminate odors on hard surfaces, spray directly on surface using trigger sprayer. Wipe with a clean cloth or sponge.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Squeegee Head, Red, 24"L (77644)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Red, Plastic (48LZ52)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56768)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High (692)
- BETCO BestScent Ocean Breeze RTU Deodorizer, Ocean Breeze Scent, 32 oz Spray Bottle, 12PK (2351200)
- BETCO BestScent Smoke and Odor Eliminator Aerosol, Fruit/Floral Scent, 16 oz Aerosol Can, 12PK (622300)
- BETCO Dumpster Treatment, Mango Scent, 1 gal Bottle, 4PK (26090400)
- BETCO SenTec Pure Linen Concentrate Odor Eliminator, Pure Linen Scent, 2 L Bottle, PK2, 2PK (4130B200)
- BETCO BestScent Air Freshener, Ocean Breeze, Fastdraw, 2 Liter, Case Of 4 Bottles (BET2314700)
- ARM & HAMMER Deodorizer, Size 42.6 oz., White, PK9 (33200-84116)
- MEDO .8oz. Ozium Glycol-Ized Air Sanitizer - Vanilla (OZ-23)
- Betco Air Fresheners & Odor Eliminators