Shop All Floor Cleaners and Maintainers
Betco
pH7 Ultra Neutral Cleaner, Lemon Scent, 2 L Bottle, 4PK
Mfr # 1784700
Zoro # G009258980
product price: $144.99
/pk 4, $36.25/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 2 L
- Container Type Bottle
- Weight 20 lbs
- For Use On Painted Surface; Plastic; Stainless Steel; Vinyl Flooring
Product Information
- Brand Betco
- MFR # 1784700
- Zoro # G009258980
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 2 L |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Lemon |
Container Type | Bottle |
Weight | 20 lbs |
For Use On | Painted Surface; Plastic; Stainless Steel; Vinyl Flooring |
Primary Chemical | C9-11 Alcohols Ethoxylated |
Removes | Dirt; Grime |
Application | Floor Cleaner; General Purpose Cleaner |
Description
When used as directed, it will thoroughly wet, emulsify, and suspend soil from highly polished floor surfaces without attacking the gloss of the floor. Recommended for mopping or autoscrubbing finished floors. Can also be used as a spray and wipe cleaner on appliances, desks, plastic, stainless steel and painted surfaces. One bottle yields 136 gal. Works with all FastDraw dispensing options.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Brushless Mechanical Sweeper, 7-1/2" (FG421588BLA)
- LIBMAN Libman 47 Brass Pot Brush (47)
- LAVEX 55 Gallon Gray Round Commercial Trash Can Lid (475TCLD55GY)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 19 microns, Black, 150 PK (BWK 434722BLK)
- BETCO Green Earth Daily Floor Cleaner, 2 L Bottle, Unscented, 4PK (BCC5364700)
- BETCO Floor Cleaner, No-Rinse, 1/2 Gal, , Green, PK 4 (BET2584700)
- BETCO CLEANER, FLOOR, DAILY, GRNERTH, 4PK (BET5364700)
- BETCO Easy Task Thermoplastic Spray Buff, 12PK (BET6081200CT)
- BETCO BioActive Solutions No-Rinse Floor Cleaner, Rain Fresh Scent, 1 gal Bottle, 4PK (2580400)
- BETCO pH7 Floor Cleaner, Lemon Scent, 1 gal Bottle, 4PK (1380400CT)
- ZEP Concrete Floor Cleaner, Powder, 500lb, Drum (72380)
- Betco Floor Cleaners and Maintainers