Shop All Glass Cleaners
Betco
Liquid Cleaners & Detergents, Pleasant, 4 PK
Mfr # 5354700
Zoro # G309258949
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Bottle
- Fragrance Pleasant
- Cleaner Container Size 2 L
- Cleaner Form Liquid
- Primary Chemical D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Product Information
- Brand Betco
- MFR # 5354700
- Zoro # G309258949
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 2 L |
Details
Item | Cleaners & Detergents |
Cleaner Container Type | Bottle |
Fragrance | Pleasant |
Cleaner Form | Liquid |
Primary Chemical | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Standards | EcoLogo Certified; Green Seal Certified |
Net Weight | 19 lbs |
For Use On | Hard Surfaces; Glass; Plastic; Plexiglass; Mirrors; Windows |
Removes | Dirt; Dust; Water Spots |
Description
Effective cleaning of glass and other hard surfaces. Cleans and polishes without scratching, streaking, fogging or clouding. Concentrated for effective and economical use. The perfect product for glass, mirrors and many hard surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 3 PK (26496)
- BILLY GOAT Disposable Bag Liner, PK12 (840134)
- MR. LONGARM Mr. Longarm 8680 3.5 ft. Telewash (W36-8680)
- BOARDWALK Medium Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200MCT (BWK1200MCT)
- BETCO Cleaner, f/Glass/Surfaces, RTU, 1 Gallon, Blue, 4PK (BET1920400)
- BETCO Liquid Clear Image Glass Cleaner - FASTDRAW 5, Multi, Rain Fresh, 4 PK (1994700CT)
- BETCO Liquid Cleaners & Detergents, Ammonia, 12 PK (1081200)
- BETCO Liquid Cleaners & Detergents, 4 PK (1814700)
- SPIC AND SPAN Liquid Glass Cleaner, 1 gal., Clear Blue, Unscented, Jug, 2 PK (32538)
- CHASE PRODUCTS ChaseProd, VISTA CLEER AMMONIA-FREE, CLEAN SCENT, 20 OZ AEROSOL, 12PK (5155)
- WINSOL Deep Clean Gallon (2051g)
- Betco Glass Cleaners