Shop All Laundry Detergent
Betco
Laundry Detergent, Pail, Liquid, Odorless
Mfr # 4927800
Zoro # G109258965
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Pail
- Volume Capacity 5 gal
- Application Laundry Detergent
- For Use On All Fabric Except Wool and Silk
Product Information
- Brand Betco
- MFR # 4927800
- Zoro # G109258965
- UPC # 700427016751
- Country of Origin United States
- Category Laundry Detergent
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Pail |
Fragrance | Odorless |
Volume Capacity | 5 gal |
Application | Laundry Detergent |
For Use On | All Fabric Except Wool and Silk |
Net Weight | 53.2 lbs |
Primary Chemical | Sodium Hydroxide |
Effective to Remove | Stains; Soils |
Description
Ultra-Concentrated blend of alkaline stable anionic and nonionic surfactants, soil suspending antiredeposition agents, water conditioners and optical brighteners in an alkaline base. The enhanced nonphosphate formula eliminates the need for a break or builder for most laundry applications and is effective over a broad range of temperatures and water conditions. Recommended use for all fabrics except wool and silk.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Dusting Brush Nozzle, 1-1/4in dia, Plastic (1408244500)
- NAMCO MANUFACTURING Premier Kote Floor Finish, 1 gal. (2030)
- GORDON BRUSH 0.0045" Brass Bristle, 4-1/4" x 2-1/2" Plastic Block Brush (G1308BP)
- CHIX Towels & Wipes, Blue, Hydroentangled Wood-Pulp/Polyester, 250 Wipes, 14" x 14", Unscented, 250 PK (CHI 8789)
- BETCO Laundry Detergent, Pail, Liquid, Lavender (4717800)
- BETCO Laundry Detergent, Bottle, Liquid, Fresh, 4 PK (4750400)
- XTRA Laundry Detergent, 4 PK (94514-42833)
- THEOCHEM Laundry Bleach, 50 lb Pail, Powder, Chlorine-like, White (100142-99990-76)
- MIDLAB Lemon Laundry Detergent Powder (409900-50)
- GLOBAL INDUSTRIAL Laundry Detergent, 1 Blue (641627)
- PROCTER & GAMBLE 25CT Tide Hyg PowerPods (2430)
- Betco Laundry Detergent