Shop All Floor Finishes and Sealers
Betco
Hard as Nails Floor Finish, 5 gal Bag-in-Box
Mfr # 659B500
Zoro # G109258927
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Mild
- Container Type Bag-in-Box
- Solution Tank Capacity 5 gal
- For Use On Surface Material Sealed Marble; Sealed Terrazzo; Vinyl Composition; Vinyl; Linoleum
- Form Liquid
Product Information
- Brand Betco
- MFR # 659B500
- Zoro # G109258927
- UPC # 700427009784
- Country of Origin United States
- Category Floor Finishes and Sealers
Details
Item | Cleaners & Detergents |
Fragrance | Mild |
Container Type | Bag-in-Box |
Solution Tank Capacity | 5 gal |
For Use On Surface Material | Sealed Marble; Sealed Terrazzo; Vinyl Composition; Vinyl; Linoleum |
Form | Liquid |
Application | Floor Finish/Sealant |
Description
Betco Hard As Nails floor finish utilizes highly durable, internally cross-linked polymers blended to achieve a harder floor finish film. This unique chemistry results in a high-gloss, long-wearing finish that cures fast and hard, resists dirt embedment and scuffs. The perfect labor saving advantage for educational and retail facilities which have little or no time for floor burnishing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPITALITY 1 SOURCE Xduty Xpress Cart, Hammertone Finish/Bla (XDXP01)
- 3M Food Service Degreaser, 0.5 gal. Jug (7A)
- DESIGN TECHNOLOGY Ultrasonic Cleaner Cleaning Solution for Carburetors & Parts, 1 Gallon Concentrate, Makes 6 Gallons (DTI-202)
- RUBBERMAID COMMERCIAL 36 in Sweep Face Push Broom, Medium, Synthetic, Black, 60 in L Handle (2018728)
- BETCO Easy Task Floor Finish, Clean Bouquet, 32 oz Bottle, 12PK (6081200)
- BETCO Emulsion Pro+ Floor Finish and Sealer, 5 gal Pail (B06750512)
- BETCO Floor Sealer, 1-Gallon, Ready-To-Use Liquid - 128 fl oz (6070400)
- BETCO Hybrid Floor Finish, 5 gal Bag-in-Box (660B500)
- BETCO Hard As Nails Floor Finish, 1 gal Bottle, 4PK (6590400)
- BETCO Finish 101 Floor Finish, 5 gal Bag-in-Box (696B500)
- PROTOCHEM LABORATORIES 18% Double-Solids High-Gloss Floor Finish 18%, 55 gal., Drum (PC-67.18-55)
- Betco Floor Finishes and Sealers