Shop All Septic & Drain Cleaners
Betco
Green Earth Bioactive Solutions PUSH Drain Cleaner, Lemon and Sage Scent, 32 oz Bottle, 12PK
Mfr # 26071200
Zoro # G009258966
original price:
$103.99
10% off
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 32 oz
- Cleaner Container Type Bottle
- Fragrance Lemon & Sage
- Cleaner Form Liquid
- Primary Chemical C9-11 Alcohols Ethoxylated
Product Information
- Brand Betco
- MFR # 26071200
- Zoro # G009258966
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Details
Item - Drains and Maintainers | Cleaners & Detergents |
Cleaner Container Type | Bottle |
Fragrance | Lemon & Sage |
Cleaner Form | Liquid |
Primary Chemical | C9-11 Alcohols Ethoxylated |
For Use On | Drains; Floors |
Standards | EcoLogo Certified |
Description
A stable liquid suspension of cultured bacteria and malodor counteractants capable of digesting complex protein, starch, fat, oil, grease, paper, vegetable gum, hair, and other organic waste. Probiotic bacteria continue to clean long after initial application. More economical and efficient than using massive doses of enzymes alone to degrade waste and eliminate the source of odors. This product is non-corrosive, non-flammable, non-acid, and non-caustic. One bottle yields 17 gal. Works with all FastDraw dispensing options.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Filter Bag, Advance Adgility 6XP, PK10, 2-ply, Micro Filter, 10 PK (JAN-ADV6XP-2(10))
- PREPWERX Squeegee Head 8in Plastic (133-21008)
- PRIMROSE PLASTICS 40 CT 33 gal Blue Recycle Bag (PR570266)
- CAVICIDE Cleaner and Disinfectant, 2 oz. Bottle, Unscented (02CD078002.)
- BETCO FOG Puck Large Grease Trap and Drain Cleaner, 8 oz, 64PK (Z320C1400)
- BETCO BioActive Solutions Drain and Trap Treatment, Ocean Scent, 1 gal Bottle, 4PK (26000400)
- BETCO Green Earth Bioactive Solutions PUSH Drain Cleaner, New Green Scent, 2 L Bottle, 4PK (1334700)
- ZEP 10 Minute Gel Hair Clog Remover 64 oz (ZHCR64NG6)
- GLOBAL INDUSTRIAL Liquid Drain Opener, 1 Quart Bottles, 12PK (640408)
- HERCULES 20 oz Bottle Glug Crystal Drain Opener, Ready to Use, Crystalline Solid, Unscented (20410)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain And Disposal Cleaner And Odor Eliminator, 1 gal., EA1 (PC-189BB-1)
- Betco Septic & Drain Cleaners