Shop All Floor Finishes and Sealers
Betco
Floor Sealer, 1-Gallon, Ready-To-Use Liquid - 128 fl oz
Mfr # 6070400
Zoro # G209851752
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Form Liquid
- Color Clear
- Features Unscented; Water Based; Durable; Non-yellowing; Non-powdering
- Application Commercial; Tile; Floor
Product Information
- Brand Betco
- MFR # 6070400
- Zoro # G209851752
- UPC # 700427607041
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | Acrylic Floor Sealer |
Form | Liquid |
Color | Clear |
Features | Unscented; Water Based; Durable; Non-yellowing; Non-powdering |
Application | Commercial; Tile; Floor |
Fragrance | Characteristic |
Description
Use this metal-interlocked, acrylic polymer, floor sealer as a uniform base coat to protect floors for years. This acrylic sealer is perfect for providing worn and damaged floor tiles a smooth surface for floor finish application. Acrylic polymer provides long-lasting protection. It will not yellow or powder. High gloss enhances the appearance of the finish. Hard, durable and detergent-resistant, Floor Sealer can be used on all types of resilient tile and terrazzo floors. It is also compatible with all water-based finishes. Sealer covers 1,500 to 2,000 square feet per gallon.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Heavy Duty Contractor Corn Broom (82500)
- MIDLAB Protein laundry stain remover, 6PK (600400-06)
- SPILLTECH Absorbent Pad, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100M)
- BIRDWELL Squeeze Mop Refill (381-24)
- BETCO Finish 101 Floor Finish, 5 gal Bag-in-Box (696B500)
- BETCO Untouchable Floor Finish with SRT, 1 gal Bottle, 4PK (6060400)
- BETCO Hard as Nails Floor Finish, 5 gal Bag-in-Box (659B500)
- BETCO Hybrid Floor Finish, 5 gal Bag-in-Box (660B500)
- BETCO Emulsion Pro+ Floor Finish and Sealer, 5 gal Pail (B06750512)
- BETCO Hard As Nails Floor Finish, 1 gal Bottle, 4PK (6590400)
- ZEP Floor Cleaner, Liquid, 1 gal., Bottle, PK4 (126924)
- Betco Floor Finishes and Sealers