Shop All Floor Cleaners and Maintainers
Betco
Floor Cleaner, Concentrate, Neutral pH, 1 Gallon, , YW, PK 4
Mfr # BET1380400
Zoro # G202501692
product price: $50.15
/pk 4, $12.54/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Color Multi
- Fragrance Lemon
- Container Type Bottle
- Recommended Dilution 1:3
Product Information
- Brand Betco
- MFR # BET1380400
- Zoro # G202501692
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | PH7 Ultra Neutral Daily Floor Cleaner Concentrate |
Color | Multi |
Fragrance | Lemon |
Container Type | Bottle |
Recommended Dilution | 1:3 |
pH | 6.50 - 8.50 |
Removes | Dirt Remover; Grime Remover |
Application | Floor; Tabletop |
Description
Mild cleaner will emulsify and suspend dirt and grime from tabletops to floors, from spray bottle to auto scrubber. Controlled foam is ideal for use in auto scrubbers, mop buckets and pails. Neutral pH formula with a lemon fragrance won't attack, haze, dull floor gloss or leave a film. This neutral daily floor cleaner concentrate called pH 7 dissolves and removes a wide variety of soils, leaving floors film-free.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 17 gal Rectangular Trash Can, Tan, 16" Dia, Step-On, Plastic (9922TN)
- ZEP Heavy Duty Degreaser, 1 Gal Jug, Liquid (1041483EA)
- EWBANK Multipurpose Replacement Pads- Cleaning, Polishing, Scouring (EB1307)
- KRAFT TOOL Acid Brush, 10 (BL433)
- BETCO One Step Floor Restorer, Lemon Scent, 1 gal Bottle, 4PK (6180400)
- BETCO Squeaky Concentrate Floor Cleaner, Characteristic Scent, 1 gal Bottle, 4PK (B06950412)
- BETCO Floor Cleaner, No-Rinse, 1/2 Gal, , Green, PK 4 (BET2584700)
- BETCO Easy Task Thermoplastic Spray Buff, 12PK (BET6081200CT)
- BETCO Green Earth Daily Floor Cleaner, 2 L Bottle, Unscented, 4PK (BCC5364700)
- BETCO Daily Scrub SC Floor Cleaner, Characteristic Scent, 32 oz Bottle, 6PK (1884800)
- HOLLOWAY HOUSE Holloway House 77777-5 Quick Shine Floor Finish - 27 oz. (821753)
- Betco Floor Cleaners and Maintainers