Shop All Disinfectants and Sanitizers
Betco
Fight Bac RTU Disinfectant, 128 fl oz (4 quart) Fresh, Clear, 4 PK
Mfr # BET3900400CT
Zoro # G602502565
product price: $91.15
/pk 4, $22.79/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Fragrance Fresh
- Color Clear
- Ready to Use/Concentrated Ready-To-Use
- Primary Chemical Citric Acid
Product Information
- Brand Betco
- MFR # BET3900400CT
- Zoro # G602502565
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Fragrance | Fresh |
Color | Clear |
Ready to Use/Concentrated | Ready-To-Use |
Item | Fight Bac RTU Disinfectant |
Primary Chemical | Citric Acid |
Features | Washable; Non-porous |
Type | Disinfectant Refill |
Effective to Remove | Bacteria Remover; Virus Remover; Coronavirus |
Cleaner Form | Liquid |
Application | Multipurpose |
Description
Disinfectant with the environment in mind using GE Fight Bac RTU. It kills more than 99.9 percent of bacteria and viruses with a 3-to-5-minute contact time. This hospital-grade product provides superior disinfection and meets the EPA's Design for the Environment standards. GE Fight Bac RTU is an EPA list N disinfectant. All products on this list meet EPA's criteria for use against SARS-CoV-2, the virus that causes COVID-19. GE Fight Bac RTU is formulated with a botanical active ingredient: citric acid. Citric acid is nonirritating to most and emits no harsh fumes for the user. This disinfectant is also free from harsh chemicals so it can be used as a food contact sanitizer with no rinsing or wiping required. Use it on washable hard nonporous in hospitals, kitchens, bathrooms, healthcare facilities, medical offices, daycare centers, schools, nursing homes and grocery stores.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Green, Steel, Plastic, 1 Openings (5UJC8)
- U.S. PUMICE Janitor Pumice Stick (JAN-12)
- STRUCTRON Straight Fiberglass Handle, 1" x 60" (60241GRA)
- KLEEN HANDLER Commercial Universal Headband Cleaning Mop Head Refill, Blue (BIS-KH-GCM-03)
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3554700)
- BETCO Cleaners & Detergents, Bottle, Fresh, 12 PK (3901200)
- BETCO AF315 Disinfectant Cleaner, 640 fl oz (20 quart) Citrus Floral, Turquoise (or Turquoise Blue) (BET3150500)
- BETCO Quat-Stat 5 Disinfectant - FASTDRAW 44, 67.6 fl oz (2.1 quart) Pleasant Lemon, Yellow, 4 PK (BET3554700)
- BETCO Cleaners & Detergents, Bottle, Acidic (711200)
- BETCO Cleaners & Detergents, Bottle, Fresh (3900400EA)
- ZEP Disinfectant Cleaner, Round Plastic Jug with Handle, Pleasant, Green, 12 PK (H02501)
- Betco Disinfectants and Sanitizers