Shop All Floor Finishes and Sealers
Betco
Emulsion Pro+ Floor Finish and Sealer, 5 gal Pail
Mfr # B06750512
Zoro # G809258906
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Mild
- For Use On Surface Material Wood
- Container Type Pail
- Solution Tank Capacity 5 gal
- Application Floor Finish
Product Information
- Brand Betco
- MFR # B06750512
- Zoro # G809258906
- UPC # 731648001011
- Country of Origin United States
- Category Floor Finishes and Sealers
Details
Item | Cleaners & Detergents |
Fragrance | Mild |
For Use On Surface Material | Wood |
Container Type | Pail |
Solution Tank Capacity | 5 gal |
Application | Floor Finish |
Form | Liquid |
Description
Emulsion PRO+ is a one-component, commercial grade, self-leveling sealer and finish. This product contains an oxidative, crosslinking polyurethane OCP. Ideal for use in residential, commercial, or sport wood flooring applications. Ambering quality, enhances the beauty of wood. This product also contains contains a low amount of volatile solvents, which allows it to be Low-VOC. The low-odor formulation is also non-flammable.
- •One-component, extended pot life.
- •Ambering, enhances beauty of wood.
- •Low odor.
- •Non-flammable.
- •VOC compliant in US & Canada.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Liquid Pink, 4 PK (641370)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 100 Wipes, 8 in x 12 in, Unscented (DR670.0812.20)
- BRAWNY Wet Hand Towels, 12 1/5" x 8 3/5", 1-Ply, Blue, 84/Pail, PK6 (21501)
- ASI GROUP ASI Stainless Steel Liquid Soap Dispenser Vertical 0347 (347)
- BETCO Finish 101 Floor Finish, 5 gal Bag-in-Box (696B500)
- BETCO Untouchable Floor Finish with SRT, 1 gal Bottle, 4PK (6060400)
- BETCO Hard as Nails Floor Finish, 5 gal Bag-in-Box (659B500)
- BETCO Easy Task Floor Finish, Clean Bouquet, 32 oz Bottle, 12PK (6081200)
- BETCO Hybrid Floor Finish, 5 gal Bag-in-Box (660B500)
- BETCO Hard As Nails Floor Finish, 1 gal Bottle, 4PK (6590400)
- DIVERSEY Floor Finish, 5 gal., 30 to 40 min. (5104984)
- Betco Floor Finishes and Sealers