Shop All Disinfectants and Sanitizers
Betco
Cleaners & Detergents, Bottle, 4 PK
Mfr # 2374700
Zoro # G509258978
original price:
$111.99
9% off
new price: $100.99
/pk 4, $25.25/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Primary Chemical Alkyl C12-16 Dimethylbenzyl Ammonium Chlorideantimicrobial; Quaternium-24antimicrobial; Didecyldimonium Chlorideantimicrobial; Dimethyldioctylammonium Chlorideantim
- Capacity 2 L
- Effective to Remove Bacteria; Germs
- Net Weight 18.86 lbs
Product Information
- Brand Betco
- MFR # 2374700
- Zoro # G509258978
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Primary Chemical | Alkyl C12-16 Dimethylbenzyl Ammonium Chlorideantimicrobial; Quaternium-24antimicrobial; Didecyldimonium Chlorideantimicrobial; Dimethyldioctylammonium Chlorideantim |
Capacity | 2 L |
Effective to Remove | Bacteria; Germs |
Net Weight | 18.86 lbs |
For Use On | Floors; Pans; Pots, Serving Ware; Walls |
Physical Form | Liquid |
Application | Disinfectant/Sanitizer |
Description
This EPA-approved broad range sanitizer delivers correct sanitizing at a range of 150-400 ppm, allowing the sanitizing solution to adapt to varying water pressure situations while maintaining compliance with health department regulations. Multi-Range Sanibet kills 99.99% of food service organisms such as Listeria, E-Coli, and Salmonella. A versatile product, it can be used to sanitize serving ware, utensils, pots and pans, and food processing equipment. It can also be used for disinfecting floors and walls. It is a complete, chemically balanced disinfectant, sanitizer that is effective even in the presence of hard water. Highly concentrated, this product provides a low end use cost per gallon. Multi-Range Sanibet has a red color indicator which provides visual confirmation of use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROFIBER TECHNOLOGIES Flat Mop Pad, Hook-and-Loop Connection, Green, Microfiber, PK12, LWGS18 (LWGS18)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVE4)
- MULTI-CLEAN DIV OF MINUTEMAN INTL Multi-Clean® Millennium Q Restroom Disinfectant Cleaner, EPA Registered - Citrus, Gallon, 4/Case (902293)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53544)
- BETCO Cleaners & Detergents, Bottle, Fresh, 12 PK (3901200)
- BETCO Cleaners & Detergents, Bottle, Lavender, 4 PK (3414700)
- BETCO Quat-Stat 5 Disinfectant - FASTDRAW 44, 67.6 fl oz (2.1 quart) Pleasant Lemon, Yellow, 4 PK (BET3554700)
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3160400)
- BETCO Glybet III Disinfectant, 496 fl oz (15.5 quart) Citrus Bouquet, Clear (BET10862300)
- BETCO Fight-Bac RTU Disinfectant Cleaner, 32 fl oz (1 quart) Citrus Floral, Clear, 12 PK (3111200CT)
- PURE BRIGHT Germicidal Bleach, Bottle, 1 gal, Concentrated Formula, Clear, Fragrance-Free, 6 Pack (11008635042)
- Betco Disinfectants and Sanitizers