Shop All Disinfectants and Sanitizers
Betco
Cleaners & Detergents, Bottle, 4 PK
Mfr # 2370400
Zoro # G309258994
product price: $118.99
/pk 4, $29.75/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Primary Chemical Alkyl C12-16 Dimethylbenzyl Ammonium Chlorideantimicrobial; Quaternium-24antimicrobial; Didecyldimonium Chlorideantimicrobial; Dimethyldioctylammonium Chlorideantim
- Capacity 1 gal
- Application Disinfectant/Sanitizer
- For Use On Floors; Pans; Pots, Serving Ware; Walls
Product Information
- Brand Betco
- MFR # 2370400
- Zoro # G309258994
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Primary Chemical | Alkyl C12-16 Dimethylbenzyl Ammonium Chlorideantimicrobial; Quaternium-24antimicrobial; Didecyldimonium Chlorideantimicrobial; Dimethyldioctylammonium Chlorideantim |
Capacity | 1 gal |
Application | Disinfectant/Sanitizer |
For Use On | Floors; Pans; Pots, Serving Ware; Walls |
Net Weight | 34.71 lbs |
Effective to Remove | Bacteria; Germs |
Physical Form | Liquid |
Description
This EPA-approved broad range sanitizer delivers correct sanitizing at a range of 150-400 ppm, allowing the sanitizing solution to adapt to varying water pressure situations while maintaining compliance with health department regulations. Multi-Range Sanibet kills 99.99% of food service organisms such as Listeria, E-Coli, and Salmonella. A versatile product, it can be used to sanitize serving ware, utensils, pots and pans, and food processing equipment. It can also be used for disinfecting floors and walls. It is a complete, chemically balanced disinfectant, sanitizer that is effective even in the presence of hard water. Highly concentrated, this product provides a low end use cost per gallon. Multi-Range Sanibet has a red color indicator which provides visual confirmation of use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WM BAGCO 8X4X2.5 Dumpster In Bag (3CUYD)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 2-post Pivot Paper Holder, Satin Brass (LG-PH2PV SB)
- PIONEER-ECLIPSE PROPANE - FEMALE COUPLING (MP4500)
- TORNADO Drag Wand, 12In, F/Model Mini-Marathon 425 (98347)
- BETCO AF315 Disinfectant Cleaner, 640 fl oz (20 quart) Citrus Floral, Turquoise (or Turquoise Blue) (BET3150500)
- BETCO Cleaners & Detergents, Bottle, Acidic (711200)
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3160400)
- BETCO Fight Bac RTU Disinfectant, 128 fl oz (4 quart) Fresh, Clear, 4 PK (BET3900400CT)
- BETCO Cleaner/Disinfectant, Neutral pH, 1 Gallon, Green, 4PK (BET3040400CT)
- BETCO Fight-Bac RTU Disinfectant Cleaner, 32 fl oz (1 quart) Citrus Floral, Clear, 12 PK (3111200CT)
- LYSOL Crisp Linen Scent Disinfectant Spray 12.5 oz (1920074186)
- Betco Disinfectants and Sanitizers