Shop All Degreasers
Betco
Cleaners & Detergents, 32 oz Spray Bottle, Liquid, 12 PK
Mfr # 1731200
Zoro # G209258988
product price: $54.19
/pk 12, $4.52/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Size 32 oz
- Cleaner Form Liquid
- Degreaser Application Degreaser/Cleaner
- Fragrance Mint
Product Information
- Brand Betco
- MFR # 1731200
- Zoro # G209258988
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 oz |
Details
Item | Cleaners & Detergents |
Container Type | Spray Bottle |
Cleaner Form | Liquid |
Degreaser Application | Degreaser/Cleaner |
Fragrance | Mint |
For Use On | Appliances; Counters; Equipment; Floors; Kitchen Surfaces |
Net Weight | 28 lbs |
Removes | Crayon; Graffiti; Heel Marks; Lipstick; Oil |
Primary Chemical | 2-(2-butoxyethoxy)Ethanol |
Description
This fast acting cleaner/degreaser instantly removes crayon, lipstick, graffiti, oil and heel marks from a variety of surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 48 Boxes, 125 Sheets per Box (21601)
- RECKITT BENCKISER LYSOL 78630, CLEAN AND FRESH MULTI-SURFACE CLEANER, COOL ADIRONDACK AIR, 40 OZ BOTTLE (RAC78630)
- ROSMAR Sanidry Disinfectant Wipes - Each (COV012057)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Jumbo Core, Wall Mount, Smoke (59210)
- BETCO Liquid 1 gal Cleaners & Detergents, Bottle 4 PK (1860400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (10120400)
- BETCO Factory Formula HP Degreaser (BET1930400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (26010400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1450400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1030400)
- CRC Ozzy Juice Hd Degreasing Solution 5 Gal (CRC14148)
- Betco Degreasers