Shop All Degreasers
Betco
Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK
Mfr # 10120400
Zoro # G709258976
product price: $41.69
/pk 4, $10.42/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal
- Cleaner Form Liquid
- Degreaser Application Degreaser
- Fragrance Characteristic
Product Information
- Brand Betco
- MFR # 10120400
- Zoro # G709258976
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Container Type | Bottle |
Cleaner Form | Liquid |
Degreaser Application | Degreaser |
Fragrance | Characteristic |
For Use On | Concrete Floors ; Walls ; Machinary ; Engines ; Water washable surfaces |
Net Weight | 36.1 lbs |
Removes | Grease ; Fats ; Oils |
Primary Chemical | C9-11 Alcohols Ethoxylatedsurfactant; Cocamine Oxide |
Description
A heavy-duty degreaser specifically formulated to instantly dissolve the greasy, oily soils found in commercial kitchens. This ultra-concentrated, fast-acting product delivers unbeatable performance. Truly an economical choice, saves you time and labor costs. Effectively use in hot, cold, hard or soft water for light to heavy-duty cleaning. Our ready-to-use formula is effective and efficient.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM ProTeam Vac Station (102947)
- GOJO 67.6 fl oz (2 L) FMX-20 Refill E2 Foam Handwash with PCMX 2 PK (GOJ526902)
- SCOTT Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Smoke (KCC 34348)
- BOARDWALK 48 X 5 In. Clip-On Dust Mop Frame - Black (BWK1448)
- BETCO Cleaners & Detergents, 32 oz Spray Bottle, Liquid, 12 PK (1731200)
- BETCO Cleaners & Detergents, 5 gal Bag-in-Box, Liquid (609B500)
- BETCO Factory Formula HP Degreaser (BET1930400)
- BETCO Heavy Duty Cleaner/Degreaser, 1 Qt Spray, Green, 12 PK (BET1731200CT)
- BETCO Ultra 2000 Degreaser, Cherry Almond Scent, 1 gal Bottle, 4PK (1360400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1450400)
- COMMERCIAL Heavy Duty Degreaser (D7045)
- Betco Degreasers