Shop All Air Fresheners & Odor Eliminators
Betco
BestScent Ocean Breeze RTU Deodorizer, Ocean Breeze Scent, 32 oz Spray Bottle, 12PK
Mfr # 2351200
Zoro # G209258957
original price:
$58.99
20% off
new price: $47.19
/pk 12, $3.93/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Ocean Breeze
- Color Clear
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
- Cleaner Container Type Spray Bottle
Product Information
- Brand Betco
- MFR # 2351200
- Zoro # G209258957
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Details
Fragrance | Ocean Breeze |
Color | Clear |
Cleaner Form | Liquid |
Cleaner Container Type | Spray Bottle |
Application | Deodorizer |
Net Weight | 27.9 lbs |
Item | Air Fresheners/Odor Eliminators |
Description
Enjoy our proprietary blend of fragrance oils and malodor counteractants. Effectively bonds to malodors to neutralize them. To freshen and eliminate odors in the air, mist directly in the air. To eliminate odors on fabric or hard surfaces, spray directly on surface using trigger sprayer. Meets all Federal VOC content requirements.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT HEPA Filter for Model 45 HEPA Series (B260619)
- WYPALL Quarterfold Towels & Wipes, 1 Ply, 66 Sheets, 12", Blue, 528 PK (33560)
- XERO Spigot Mount Pressure Gauge (209-24-387)
- RUBBERMAID COMMERCIAL 44 gal Rim Caddy, 26 1/2 in W/Dia, Yellow, Resin (FG9W8700YEL)
- BETCO Dumpster Treatment, Mango Scent, 1 gal Bottle, 4PK (26090400)
- BETCO Pure Linen RTU Odor Eliminator, Pure Linen, 32 oz Spray Bottle, 6PK (40307000)
- BETCO BestScent Air Freshener, Ocean Breeze, Fastdraw, 2 Liter, Case Of 4 Bottles (BET2314700)
- BETCO SenTec Pure Linen Concentrate Odor Eliminator, Pure Linen Scent, 2 L Bottle, PK2, 2PK (4130B200)
- BETCO BestScent Smoke and Odor Eliminator Aerosol, Fruit/Floral Scent, 16 oz Aerosol Can, 12PK (622300)
- ODOBAN Concentrate Odor Eliminator and Disinfectant, Lavender, 1 gal, PK4 (CCC 911162-G4)
- FEBREZE AIR, Linen & Sky, 8.8 oz Aerosol, PK12 (97799)
- Betco Air Fresheners & Odor Eliminators