Shop All Skin Cleansers
Betco
Antibacterial Foaming Skin Cleanser, Fresh, 1,000 mL Refill Bag, 6PK
Mfr # 7512900
Zoro # G009258959
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hand
- Capacity 1,000 mL
- For Use With Clario Dispensers
- Color Gold
- Standards Meets FDA and CDC Standards for Hand Washing
Product Information
- Brand Betco
- MFR # 7512900
- Zoro # G009258959
- Country of Origin United States
- Category Skin Cleansers
Details
Item | Personal Soaps |
Application | Hand |
Capacity | 1,000 mL |
For Use With | Clario Dispensers |
Color | Gold |
Standards | Meets FDA and CDC Standards for Hand Washing |
Soap Type | Foam |
Packing Type | Bag |
Dirt Types | Soil |
Scent | Fresh |
Description
Contains 0.13% benzalkonium chloride for rapid broad spectrum germ kill. Cleans hands without causing dryness or skin irritation. This product encourages frequent hand washing. Sealed packaging, 99% product evacuation and keeps skin cleanser free of contaminants.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Station, Metal, 100 Person (9999-7513)
- MEDIQUE Antacid/Anti-Diarrheal, 262mg, PK100 (22033)
- HONEYWELL Gauze Bandage, Non-Sterile, White, No, Gauze (051820)
- EISCO Model, Human Brain, w/ Arteries, 9 Parts (AM21AS)
- BETCO Green Earth Foaming Skin Cleanser Refill, Fresh Meadow, 1,000 mL Refill Bag, 6PK (7812900)
- BETCO Skin Cleanser, Foaming, Green Earth, 1000ml Green, PK 6 (BET7812900)
- BETCO Pink Foaming Skin Cleanser, Fresh, 1,000 mL Refill Bag, 6PK (7502900)
- BETCO E2 Antibacterial Foaming Skin Cleanser, Fragrance Free, 1,000 mL Refill Bag, 6PK (7172900)
- CONAIR FLAT IRON CERAMIC 1"" (CS710R)
- NEXCARE Gentle Facial Sponge, PK36 (915-06)
- SCOTT Pro Foam Skin Cleanser with Moisturizers, Light Floral, 1000mL Bottle (91552)
- Betco Skin Cleansers